Zoro Homepage

USR Slotted Front Rotors for 2008-2014 Cadillac CTS-V 6.2 Supercharged

  • Mfr # USR7623

  • Zoro # G515764845


product price: $408.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USR7623
Zoro #
G515764845
UPC #
889668094169
Country of Origin
China

Description

USR Slotted Front Rotors These replacement brake rotors feature multiple slots in a narrow more angled pattern to create a quieter running surface with a superior level of cooling. Vented center provides even temperature moderation to avoid warpage and protective finish provides corrosion resistance on non-contact areas. The anodized layer is designed to disappear in the area that the brake pads contact the rotor. Recommended for use with EBC Greenstuff Yellowstuff and Redstuff pads. Features -Created to be the lowest noise brake rotors designed for performance applications -Recommended by EBC for use with Greenstuff Yellowstuff and Redstuff pads -Angled slots on rotor surfaces allow superior expulsion of heat water brake dust and friction gases -Black Geomet and Nitrotherm anti corrosive finish -Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness -EBC recommends a 500 mile break in period with lighter braking application Compatibility -For 2008-2014 Cadillac CTS-V 6.2 Supercharged Specifications - Driving Style: Daily Driver Hauling & Towing Commercial & Fleet Duty Performance & Racing - Rotor Design: Rotors Only - Rotor Style: Slotted - Rotor Material: High Quality Gray Iron - Rotor Finish: Black Anodised - Rotor Type: Vented - Rotor Diameter: 370.84 mm 14.6in - Rotor Height: 49 mm 1.93in - Nominal Thickness: 34 mm 1.34in - Minimum Thickness: 32 mm 1.26in - Lug Holes Quantity: 5 - Bolt Circle: 120 mm 4.724in - Weight: 57 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.