This item is Discontinued.

Eberbach Heavy-Duty Reciprocal Shaker, 230V E5902.HD.25

Heavy-Duty Reciprocal Shaker, 230V (Discontinued)

  • Mfr # E5902.HD.25
  • Zoro # G3338511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5902.HD.25
Zoro #
G3338511
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
22 in
Depth
22"
Overall Height
10.5 in
Width
43"
Height
10.5"
Overall Width
43 in

Details

Item
Heavy-Duty Reciprocal Shaker
Movement Type - Lab Shakers
Reciprocal
Load Capacity
250 lb
Material
Steel
Speed
160 and 240 rpm
Movement Type
Reciprocal
Voltage
230V
Weight Capacity
250 lb.
Features
Large Weight Capacity
Hz
50/60
Weight
220 lb.

Description

Reciprocal, Load Capacity 250 lb, Hz 50/60, Voltage 230V, Overall Depth 22 in, Overall Height 10.5 in, Overall Width 43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.