Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1T-400-R-25
Zoro #
G1800491
UPC #
-
Country of Origin
United States
Dimensions
Catch/Latch Height
1 11/16 in
Catch/Latch Width
3 1/2 in
Catch/Latch Depth
3/4 in
Mounting Hole Dia.
1/4 in
Details
Item
Rotary Latch
Locking/Nonlocking
Locking
Catch/Latch Finish
Zinc
Catch/Latch Material
Steel/Zinc
Catch/Latch Type
Cam
Catch/Latch Opening Action
Turn
Includes
(2) Release Levers
Adjustable
No
Left/Right Hand
Right
Description
Rotary Latch, Cam, Turn, Adjustable No, Locking, Catch/Latch Material Steel/Zinc, Catch/Latch Finish Zinc, Catch/Latch Height 1 11/16 in, Catch/Latch Width 3 1/2 in, Catch/Latch Depth 3/4 in, Includes (2) Release Levers, Mounting Hole Dia. 1/4 in, Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.