Shop All Axial Fans and Accessories
Ebm-Papst
Axial Fan, 115VAC, 119mm W.
Mfr # 4600N
Zoro # G4144248
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Sheet Steel
- Depth 38mm
- Height 119mm
- Housing Material Die Cast Aluminum
- Watts 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ebm-Papst
- MFR # 4600N
- Zoro # G4144248
- Country of Origin Multiple
- Category Axial Fans and Accessories
Dimensions
Depth | 38mm |
Height | 119mm |
Width | 119mm |
Details
Blade Material | Sheet Steel |
Housing Material | Die Cast Aluminum |
Watts | 18 |
Voltage | 115VAC |
Item | Axial Fan |
Description
Axial Fan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE Yellow Fluorescent Leak Detection Dye (TP-3380-0008)
- HUNTER Melbourne 52" Noble Bronze w/Weathered W (50792)
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02282)
- GOODMAN 202400430107 Asynchronous Motor (2024004301)
- EBM-PAPST Compact Blower, Square, 24V DC, 16.5 cfm cfm, 3 in W. (RL48-19/14)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- DAYTON Fan Guard, 4-5/8"x4-5/8" (31CC64)
- Ebm-Papst Axial Fans and Accessories