Shop All Axial Fans and Accessories
Ebm-Papst
Centrifugal Fan, Round, 24V DC, 3 Phase, 377 cfm, 7 31/64 in W.
Mfr # RER190-39/14/2TDLOU
Zoro # G0116810
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PA Plastic
- CFM @ 0.000-In. SP 377
- Depth 2 23/32 in
- Height 7 31/64 in
- Housing Material Fiberglass Reinforced Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ebm-Papst
- MFR # RER190-39/14/2TDLOU
- Zoro # G0116810
- Country of Origin Multiple
- Category Axial Fans and Accessories
Dimensions
Depth | 2 23/32 in |
Height | 7 31/64 in |
Width | 7 31/64 in |
Fan Dia. | 7-31/64" |
Fan Depth | 2-23/32" |
Diameter | 7 31/64 in |
Description
Wet-Location Round Axial Fan, Fan Shape Round, Mounting Eye O.C. 2 9/32 in, Height 7 31/64 in, Diameter 7 31/64 in, Depth 2 23/32 in, Width 7 31/64 in, CFM @ 0.000-In. SP 377, Watts 57.1, Voltage 24V DC, Electrical Connection - Fans Lead Wires, Sound Level 70, IP Rating IP68, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2900 RPM, Motor Insulation Class E, Thermal Protection Impedance, Max. Ambient Temp. 140 Degrees F, Blade Material PA Plastic
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEARS Double Pole Heat Control, Double Pole 25 amp. (M602-25)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 1", 4 Pack (FA16X25_4)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 20 Plates -Domestic Heating 200k BTU (CB60-20H)
- GREENSEAM End Cap, 9 in Duct Dia, Galvanized Steel, 24 GA, 9 in W x 2 in H (GRECP9GA24)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 23.5 cfm, 2 23/64 in W. (632NU)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 99 cfm, 4 11/16 in W. (4114NU)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 218 cfm, 172mm W. (W1G130-AA49-01)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- EBM-PAPST Standard Round Axial Fan, Round, 115V AC, 1 Phase, 1710 cfm, 397mm W. (W4E315-CS22-71)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- COMAIR ROTRON 020189 CARAVEL AXIAL 9IN 115V-AC FAN (20189)
- Ebm-Papst Axial Fans and Accessories