Shop EBM-PAPST

Digital Differential Pressure Gauge with Transducer, 5 mm Smooth Barb, Bottom Location

  • Mfr # 700-00-1061

  • Zoro # G8584624


product price: 
$
380.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
5 mm
Process Connection Type
Smooth Barb
Application
Filtration
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
700-00-1061
Zoro #
G8584624
UPC #
-
Country of Origin
Germany

Dimensions

Process Connection Size
5 mm
Differential Gauge Connection Size
5 mm
Case Height
2.76 in
Case Depth
2.16 in
For Tubing Size
5 to 6 mm
Case Width
3.74 in
Manufacturer Warranty Length
1 yr

Details

Item
Digital Differential Pressure Gauge with Transducer
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
Smooth Barb
Application
Filtration
Gauge Case Material
Polyamide
Series
700-00
IP/NEMA Rating
IP54
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Display
LCD
Differential Pressure Range Value
0 to 0.01
Differential Pressure Range Units
psi
Differential Gauge Connection Type
Smooth Barb
Case Color
White
Digital Differential Pressure Gauge Type
Digital Differential Pressure Gauge with Transducer
Resolution
0.01 in wg, 1 Pa
Powered By
30V DC Power Supply
Includes
Controller
Output
0 to 10V DC
Calibration Certificate
No
Features
Large Diaphragm Element Reduces Fluctuations
Connection Location
Bottom
Number of Display Digits
16
Display Units
cfm, in wg, m3/hr, Pa
Peak Hold
No
Standards
EN 50081-2, EN 50082-2, RoHS Directive 2011/65/EU Compliant
Number of Digits
16
Auto-Shutoff
No
Number of Set Points
2
Includes Batteries
No Batteries Included
Ambient Operating Temperature Range
-10 Degrees to 50 Degrees C, 14 Degrees to 122 Degrees F
Non-Sparking
No
Display Resolution
0.01 in wg
Display Range
0 to 0.2 in wg, 0 to 50 Pa
Number of Switches
3
Low Battery Indicator
No
Includes Calibration Certificate
No
Backlit Screen
No
Sensor Type
Diaphragm
Number of Display Lines
2
Includes Mounting Hardware
No
Temperature Drift
+/- 0.11%, +/- 0.17%, 10 Degrees F (Span), 10 Degrees F (Zero)
Case Shape
Rectangle
Adjustable Set Points
Yes
Switch Indicator
None
Current Output
0 to 10V DC
Housing Material
Plastic
Sensor Material
Silicone
Set Point Selection
Dry Contact
Display Screen Type
LCD
Maximum Working Static Pressure
0 to 50 Pa
Compatible Process Media
Air
Mounting Orientation
Upright Only
Primary Display Range
0 to 50 Pa
Zero Error
+/- 0.75%
Display Type
LCD
Operating Temperature Range
14 Degrees to 122 Degrees F
Pressure Measuring Units
cfm, in wg, m3/hr, Pa
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Maximum
50 Pa
Operating Temperature - Maximum
122 Degrees F
Pressure Measurement - Minimum
0 Pa
Operating Temperature - Minimum
14 Degrees F
IP Rating
IP54

Description

Digital Pressure Gauge/Transducer, Range 0 to 0.007 psi, Connection Size 3/4 In. NPT, Connection Location Lower, Accuracy ( Percent) +/-1 Percent, Case Material Polyamide, Case Color White, Display LCD, Display Units in. wg, Pa, cfm, m3/hr., Resolution 0.01 in.wg, 1 Pa, Power Required 10VDC, Operating Temp. Range (F) 14 Degrees to 122 Degrees , Output 0 to 10VDC, Powered By 30VDC Power Supply, Features Large Diaphragm Element Reduces Fluctuations, No Calibration Certificate, Includes Controller

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.