Rectangle Gauge, 0-60psi, kg/cm2, 10/32"BC, 1 3/4 in Dial, 10/32 in FNPT Back Location
- Mfr # RECT-60FB
- Zoro # G8050616
product price:Â
$
15.75
/ea
Key Features
Accuracy
5% of Span
Process Connection Location
Back
Process Connection Size
10/32 in FNPT
Dial Size (In.)
1 3/4 in
Gauge Case Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RECT-60FB
- Zoro #
- G8050616
- UPC #
- -
- Country of Origin
- China
- Item
- Rectangle Gauge,0-60psi,kg/cm2,10/32"BC
- Accuracy
- 5% of Span
- Process Connection Location
- Back
- Gauge Case Material
- Plastic
- Material
- Plastic
- Max. Pressure (PSI)
- 60
- Gauge Application
- Industrial and Special Application
- Range
- 0 to 60 psi
- Connection Location
- Back
- For Use With
- Suitable for Air, Water, Oil, Gas or Other Media not Corrosive to Copper Alloy
- Pressure Range
- 0 to 60 psi
- Maximum Pressure
- 60
Dimensions
- Process Connection Size
- 10/32 in FNPT
- Dial Size (In.)
- 1 3/4 in
- Connection Size
- 10/32" FNPT
- Nominal Dial Size
- 1 3/4 in
Description
Rectangle Gauge,0-60psi,kg/cm2,10/32 In.BC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.