Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Run Capacitor, 12 MFD, 440V, Round

  • Mfr # 450-21-0028

  • Zoro # G2153873


product price: $38.39
/ea

Key Features

Motor Capacitor Type
Motor Run Capacitor
Capacitor Voltage
440V AC
Capacitor Shape
Round
Overall Height
3 1/2 in
Overall Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-21-0028
Zoro #
G2153873
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Width
1 3/4 in
Diameter
1 3/4 in
Case Height
2 7/8 in
Overall Depth
1 3/4 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
12
Capacitor Voltage
440V AC
Capacitor Shape
Round
Case Material
Aluminum
Temp. Range
-20 Degrees to 85 Degrees C
Terminal Type
1/4 in Male Quick-Connect
For Use With
Mfr. No. W2E250-CL08-70, W2E250-CM08-70
Item
Motor Run Capacitor
Hz
60/50
Standards
CSA Approvals, UL
Voltage
440V AC
Min. Temperature
-20 Degrees C
Terminal Gender
Male
Number of Terminals
2
Connection Type
Quick Connect
Max. Temperature
85 Degrees C
Frequency
60/50 Hz
Capacitor Voltage (Merch)
440V AC
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 12 MFD, Overall Height Not Applicable, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.