Standard Square Axial Fan, Square, 115V AC, 1 Phase, Fiberglass Reinforced Polyester, 4 11/16 in W.

  • Mfr # 8315100206

  • Zoro # G8526147


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Fiberglass Reinforced Polyamide
CFM @ 0.000-In. SP
103 cfm
Depth
1 1/2 in
Height
4 11/16 in
Housing Material
Fiberglass Reinforced Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8315100206
Zoro #
G8526147
UPC #
-
Country of Origin
China

Dimensions

Depth
1 1/2 in
Height
4 11/16 in
Width
4 11/16 in
Fan Dia.
4-3/32"
Fan Height
4-11/16"
Fan Width
4-11/16"
Fan Depth
1-1/2"
Fan Width
4-11/16"

Details

Blade Material
Fiberglass Reinforced Polyamide
CFM @ 0.000-In. SP
103 cfm
Housing Material
Fiberglass Reinforced Polyester
Phase
1
Shape
Square
Watts
4.4 W
Voltage
115V AC
Requires
Cord Set
Mounting Eye O.C. - Fans
4-1/8"
dBA
42
Fan Item
Axial Fan
Electrical Connection - Fans
Terminals
Max. Ambient Temp.
167 Degrees F
Fan dBA
42
Fan Shape
Square
Electrical Connections
Terminals
IP Rating
IP20
Mounting Position
Universal
Motor Type
AC Input Electronically Commutated Brushless DC
Amps
0.082 A
Mounting Eye O.C.
4 1/8 in
Thermal Protection
Electronic
Hz
50/60 Hz
Bearings
Ball
Motor Insulation
Class E
Housing Finish
Black
Item
Standard Square Axial Fan
Fan Watts
4.4
Fan Voltage
115VAC
Standards
UL and C-UL Recognized and RoHS compliant
Fan RPM
3350
Environmental Applications
Equipment Cooling
RPM
3300 RPM
Bearing Type
Ball

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, CFM @ 0.000-In. SP 103 cfm, Watts 4.4 W, Voltage 115V AC, 60/50 Hz Hz, 0.082 A Amps, Electrical Connection - Fans Terminals, Sound Level 42 dBA, IP Rating IP20, Mounting Position Horizontal/Vertical, Bearing Type Ball, 3,300 RPM RPM, Motor Insulation E, Thermal Protection Yes, Max. Ambient Temp. 167 Degrees F, Blade Material Polyamide, Housing Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.