This item is Discontinued.

Ebsco Signs & Displays Custom Backlit Sign, 48" H, 120" L 4'x10'_Identification_Sign

Custom Backlit Sign, 48" H, 120" L (Discontinued)

  • Mfr # 4'x10'_Identification_Sign
  • Zoro # G6594277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4'x10'_Identification_Sign
Zoro #
G6594277
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
7 1/2 in
Length
120 in

Details

Item
Custom Backlit Sign
Material
Aluminum, Polycarbonate
Watts
702
Temp. Range
-25 Degrees to 125 Degrees F
Rated Life
25,000 hr
Includes
Photo Cell, Electric Service Disconnect Switch
Warranty
1 yr
Voltage
120

Description

Custom Backlit Sign, Voltage 120, Watts 702, Length 120 in, Width 7 1/2 in, Height 48 in, Material Aluminum, Polycarbonate, Temp. Range -25 Degrees to 125 Degrees F, Rated Life 25,000 hr, Includes Photo Cell, Electric Service Disconnect Switch, Warranty 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.