Zoro Homepage

15 in. LED Clear Lens Emergency Light, Amber

  • Mfr # ECC5585CA

  • Zoro # G616325907


product price: $436.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC5585CA
Zoro #
G616325907
UPC #
-
Country of Origin
China

Description

Universal Reflex 5585 Series 4 Bolt Mount 15in Amber LED Clear Lens Emergency Light 5585CA by ECCO. SAE Class I. Reflex LED minibars provide a compact yet powerful warning solution that features 12-24 VDC operation, uses high intensity LEDs and reflective technology to maximize light output and allows the user to select from a choice of 18 user selectable flash patterns. Permanent mount models are synchronizable with each other. Features Eight LED reflector modules, each comprising three LEDs provide high intensity light output Polycarbonate base & low profile lens Made using the breakthrough technology Effective, innovative, and extremely robust Maximum protection and improved safety Specifications Color: Amber Voltage: 12-24 V Flash Pattern: 18 Flash Rate: Varies Temperature Range: -22F to +122F Ampere: 5.1 A Weight: 3.4 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.