Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ecco 5800 Rotating Strobe Beacon, Amber, Led Lamp, 3BoltFlange Mount, 12 Vdc13 W, 67 A 5840A

5800 Rotating Strobe Beacon, Amber, Led Lamp, 3BoltFlange Mount, 12 Vdc13 W, 67 A (Discontinued)

  • Mfr # 5840A
  • Zoro # G707947650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5840A
Zoro #
G707947650
UPC #
758379007464
Country of Origin
China

Description

ulliECCO Rotating Strobe Beacon, Series 5800, Amber, LED Lamp, 12 VDC13 W, 67 A, 7 in Height, 6 in Dia, 195 FPM Flashes per Minute, 160 rpm Revolutions per Minute, Acrylic Lens, 3BoltFlange MountliliAvailable in a wide range of base mountings and two height profiles, these rotating beacons produce SAE Class I light output The 5800 series incorporates a smooth and quiet belt drive module with stainless steel bearings that provides long life and reliable service Reflectors incorporate a freeform optical design that maximizes light output and beam spreadliul

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.