Shop ECCO
See all product information
Create Account
AI Camera, 12-24 VDC, 1080P, Wired
- Mfr # C2013B-AI-WWG
- Zoro # G622841088
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Camera Type
Backup Camera
Viewing Angle
120 Degrees
Includes
Mounting Hardware
Features
Detects Pedestrians
Functions
Night Vision
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2013B-AI-WWG
- Zoro #
- G622841088
- UPC #
- 758379144589
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Detects Pedestrians
Details
- Item
- AI Camera
- Camera Type
- Backup Camera
- Viewing Angle
- 120 Degrees
- Includes
- Mounting Hardware
- Features
- Detects Pedestrians
- Functions
- Night Vision
- Connection Type
- Wired
- Standards
- RoHS
- Compatible Manufacturer Model Number
- K7000B-AI
- Compatible Vehicle Type
- Universal
- IP Rating
- IP69K
- Pixels
- 1080P
- Image Sensor Type
- Color CCD Image Sensor
- Resolution
- 1080P
- Compatible with Manufacturer Model Number
- K7000B-AI
- For Manufacturer Part Number
- K7000B-AI
- Compatible with Mfr. Model Number
- K7000B-AI
- Compatible Manufacturer Part Number
- K7000B-AI
Description
AI Camera, Camera Type Backup Camera, Compatible Vehicle Type Universal, Compatible with Manufacturer Model Number K7000B-AI, Connectivity Not Applicable, Image Sensor Type Color CCD Image Sensor, Includes Mounting Hardware, Operating Voltage 12-24 VDC, Connection Type Wired, Features Detects Pedestrians, Functions Night Vision, IP Rating IP69K, Pixels 1080P, Resolution 1080P, Standards RoHS, Viewing Angle 120 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.