Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Up Alarm, Black, 3" H

  • Mfr # SA940

  • Zoro # G2123751


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Sound Level
87 to 112dB
Color
Black
Features
Sealed in Epoxy for Protection Against Dust, Moisture and Vibration
Diameter
4 13/32 in
Current Drawn
0.6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA940
Zoro #
G2123751
UPC #
758379000625
Country of Origin
United States

Dimensions

Diameter
4 13/32 in
Length
4 in
Height
3 in
Width
5 in
Overall Height
2 13/16 in
Overall Diameter
4 3/8 in
Overall Width
2 13/16 in
Overall Length
4 3/8 in

Details

Item
Vehicle Backup Alarm
Sound Level
87 to 112dB
Color
Black
Features
Sealed in Epoxy for Protection Against Dust, Moisture and Vibration
Current Drawn
0.6A
Mounting
Grommet
Standards
CE, R10
Rating
0.6A
Voltage
12-24V DC
Housing Material
Nylon
Operating Temp.
-40 Degrees to 185 Degrees F
Connector Type
16 AWG Blunt Cut Wire
Alarm Type
Self-Adjusting
Manufacturer Warranty
5 yr
Alarm Tone Type
Tonal
Minimum Sound Level
87 dB
Maximum Sound Level
112 dB
Maximum Operating Temperature
185 Degrees F
Series
400 Series
IP Rating
IP64
Mount Type
Grommet
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Speaker Direction
Reverse-Facing
Minimum Operating Temperature
-40 Degrees F
Current
0.5 A
Operating Voltage
12-24V DC

Description

Vehicle Backup Alarm, Alarm Type Self-Adjusting, Alarm Tone Type Tonal, Maximum Sound Level 112 dB, Operating Voltage 12-24V DC, Minimum Sound Level 87 dB, Overall Length 4 3/8 in, Overall Width 2 13/16 in, Overall Height 2 13/16 in, SAE Type Rating Not Applicable, Connector Type 16 AWG Blunt Cut Wire, Mount Type Grommet, IP Rating IP64, Series 400 Series, Speaker Direction Reverse-Facing, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Color Black, Housing Material Nylon, Current 0.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.