Zoro Homepage

Beacon, Amber, 4-29/32" H

  • Mfr # 6263A

  • Zoro # G2122607


product price: $68.45
/ea

Key Features

Light Output
Not Rated
Housing Material
Reinforced Nylon
Standards
CE, R10, RoHS Compliant, UL
Current Drawn
0.47 A
Voltage
12-80V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6263A
Zoro #
G2122607
UPC #
758379050880
Country of Origin
Viet Nam

Dimensions

Overall Height
4-7/8 in
Overall Diameter
2-27/32 in
Overall Width
3 in

Details

Light Output
Not Rated
Housing Material
Reinforced Nylon
Standards
CE, R10, RoHS Compliant, UL
Current Drawn
0.47 A
Item
Beacon Light
Voltage
12-80V DC
Features
Maintenance Free
Includes
Gasket, Mounting Hardware
Flashes per Minute
80
Lens Material
Polycarbonate
Number of Flash Patterns
80 FPMx8
Power Source
Corded
Number of Heads
1
Lens Color
Amber
Number of Bulbs
3
Light Color
Amber
Wattage
1.5 W
Shape
Round
Lighting Technology
LED
Series
6262 Series
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Electrical Connection
Blunt Cut Wires
Installation Type
Permanent
SAE Class Rating
SAE J845 Class 3
Mount Style
Surface
IP Rating
IP67
Wire Exit
Bottom
Current
0.47 A
Installation Location
Roof
Mount Type
Bolt
Light Pattern
Flashing

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 1.5 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 3, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-80V DC, Overall Length Not Applicable, Overall Diameter 3 7/8 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.