Zoro Homepage

Beacon Light, Amber, 4" H

  • Mfr # 7160CA-VM

  • Zoro # G2123191


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Light Output
Not Rated
Current Drawn
2 A
Standards
CA T13, CE, R10, RoHS Compliant
Features
High/Low Intensity Modes, Synchronization Capability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7160CA-VM
Zoro #
G2123191
UPC #
758379039212
Country of Origin
Viet Nam

Dimensions

Overall Height
3-7/8 in
Overall Diameter
6 1/2 in
Overall Width
8 1/2 in

Details

Lens Material
Polycarbonate
Light Output
Not Rated
Current Drawn
2 A
Standards
CA T13, CE, R10, RoHS Compliant
Features
High/Low Intensity Modes, Synchronization Capability
Voltage
12V DC, 24V DC
Item
Beacon Light
Housing Material
Aluminum
Includes
15 ft Cord with On/Off Switch
Flashes per Minute
Variable
Lens Color
Clear
Power Source
Corded
Number of Flash Patterns
23
Number of Heads
4
Number of Bulbs
12
Shape
Round
Light Color
Amber
Lighting Technology
LED
Wattage
26 W
Mount Type
Suction
SAE Class Rating
SAE J845 Class 1
Series
7160 Reflex Series
IP Rating
IP66
Mount Style
Surface
Compatible Vehicle Type
Universal
Current
2 A
Installation Location
Roof
Includes Electrical Connection
Electrical Connection Included
Maximum Operating Temperature
122 Degrees F
Installation Type
Removable
Electrical Connection
Plug
Light Pattern
Flashing
Minimum Operating Temperature
-22 Degrees F
Wire Exit
Bottom
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 26 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 3 7/8 in, Overall Depth Not Applicable, IP Rating IP66, Compatible Vehicle Type Universal, Number of Heads 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.