Zoro Homepage

Beacon Light, Amber, 5-39/64" H

  • Mfr # 7960A

  • Zoro # G2123252


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Includes
Gasket, Mounting Hardware
Light Output
Not Rated
Voltage
12V DC, 24V DC
Current Drawn
2 A
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7960A
Zoro #
G2123252
UPC #
758379034194
Country of Origin
Viet Nam

Dimensions

Overall Height
5-11/16 in
Overall Diameter
6 1/2 in
Overall Width
8 1/2 in

Details

Includes
Gasket, Mounting Hardware
Light Output
Not Rated
Voltage
12V DC, 24V DC
Current Drawn
2 A
Item
Beacon Light
Lens Material
Polycarbonate
Flashes per Minute
12
Standards
CE, R10, RoHS Compliant
Housing Material
Aluminum
Features
Corrosion-Resistant, Encapsulated
Power Source
Corded
Lens Color
Amber
Number of Heads
1
Number of Flash Patterns
11
Number of Bulbs
16
Lighting Technology
LED
Light Color
Amber
Shape
Round
Wattage
32 W
Electrical Connection
Blunt Cut Wires
Compatible Vehicle Type
Universal
Mount Style
Surface
Light Pattern
Flashing
Series
7960 Pulse Series
Installation Type
Permanent
Mount Type
Bolt
Current
2 A
Installation Location
Roof
Wire Exit
Bottom
Maximum Operating Temperature
122 Degrees F
IP Rating
IP56
SAE Class Rating
SAE J845 Class 1
Minimum Operating Temperature
-22 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage 32 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 5 11/16 in, Overall Depth Not Applicable, IP Rating IP56, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.