Zoro Homepage

Beacon Light, Blue, 3-7/64" H

  • Mfr # 7460B

  • Zoro # G2123270


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Current Drawn
3.6 A
Standards
CE, R10
Voltage
12-36V DC
Housing Material
Polypropylene
Features
Overhead Heatsink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7460B
Zoro #
G2123270
UPC #
758379039434
Country of Origin
United States

Dimensions

Overall Height
3-1/8 in
Overall Diameter
6-3/8 in
Overall Width
7 in

Details

Current Drawn
3.6 A
Standards
CE, R10
Voltage
12-36V DC
Housing Material
Polypropylene
Item
Beacon Light
Features
Overhead Heatsink
Light Output
Not Rated
Flashes per Minute
80
Lens Material
Polycarbonate
Includes
Gasket, Mounting Hardware
Number of Heads
8
Power Source
Corded
Number of Flash Patterns
8
Lens Color
Blue
Number of Bulbs
8
Shape
Round
Light Color
Blue
Wattage
46 W
Lighting Technology
LED
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Pattern
Flashing
Minimum Operating Temperature
-22 Degrees F
SAE Class Rating
SAE J845 Class 2
Mount Style
Surface
Wire Exit
Bottom
Current
3.6 A
IP Rating
IP66
Installation Location
Roof
Electrical Connection
Blunt Cut Wires
Maximum Operating Temperature
122 Degrees F
Compatible Vehicle Type
Universal
Series
7460 Series Profile
Mount Type
Bolt
Installation Type
Permanent

Description

Beacon Light, Light Type Flashing Beacon, Light Color Blue, Wattage 46 W, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-36V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 3 1/8 in, Overall Depth Not Applicable, IP Rating IP66, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.