Directional LED, 12-24VDC, Amber/White
Mfr # 3811AC
Zoro # G8463852
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Rating
0.4A
Mounting
Surface
Voltage
12 to 24V DC
Housing Material
Polycarbonate
Light Color
Amber, Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3811AC
Zoro #
G8463852
UPC #
758379085721
Country of Origin
Taiwan, Province of China
Details
Item
Directional LED, 12-24VDC, Amber/White
Rating
0.4A
Mounting
Surface
Voltage
12 to 24V DC
Housing Material
Polycarbonate
Light Color
Amber, Clear
Lighting Technology
Led
Description
Directional LED,12-24VDC,Amber/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.