Zoro Homepage

Directional Led, Rect, 7 Patterns, Red

  • Mfr # 3811R

  • Zoro # G9540520


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24VDC
Color
Red
Lamp Type
Led
Housing Material
Polycarbonate
Rating
0.4A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3811R
Zoro #
G9540520
UPC #
758379051566
Country of Origin
Taiwan, Province of China

Details

Item
Directional Led,Rect,7 Patterns,Red
Voltage
12 to 24VDC
Color
Red
Lamp Type
Led
Housing Material
Polycarbonate
Rating
0.4A
Mounting
Surface
Operating Temp.
-40 Degrees to 158 Degrees F
Light Type
Perimeter Flashing Warning Light

Description

Directional Led,Rect,7 Patterns,Red, Light Type Perimeter Flashing Warning Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.