Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dome Light, LED, Hardwired, 5-33/64" dia.

  • Mfr # EW0204

  • Zoro # G7495942


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Lighting Technology - Vehicle Lighting
LED
Voltage
12-24V DC
Standards
R10, RoHS Compliant
Diameter - Vehicle Lighting
5 33/64 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW0204
Zoro #
G7495942
UPC #
758379078396
Country of Origin
China

Dimensions

Diameter - Vehicle Lighting
5 33/64 in
Overall Length
5 1/8 in
Overall Diameter
5 1/8 in
Overall Width
3/4 in

Details

Lighting Technology - Vehicle Lighting
LED
Voltage
12-24V DC
Standards
R10, RoHS Compliant
Shape
Round
Mounting - Vehicle Lighting
Permanent
Fits
Universal
Used For
Interior Lighting
Current Rating
0.8A
Number of Bulbs
1
Housing Color
White
Volt Bulb
12 to 24
Lens Shape - Vehicle Lighting
Round
Housing Material
Aluminum
Lens Color - Vehicle Lighting
Clear
Features
For Passenger Compartment, Sleeper Cab and Small Interior Compartment Illumination
Lamp Life
50,000 hr
Wiring Connection - Vehicle Lighting
Hardwired
Lighting Technology
LED
Item
Dome Light
Post
No
Material
Polycarbonate
Lens Material
Polycarbonate
Base Mounting Centers
5 1/8 in
Includes
PIR Motion Sensor
Type
LED
Lens Color
Clear
Light Type
Dome Light
Series
EW0200 Series
Includes Electrical Connection
Electrical Connection Not Included
Maximum Brightness
750 lm
Mount Type
Fastener
Mount Style
Surface
Installation Type
Permanent
Current
0.8 A
Electrical Connection
Blunt Cut Wires
Manufacturer Warranty
5 yr
Operating Voltage
12-24V DC

Description

Dome Light, Shape Round, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter 5 1/8 in, Maximum Brightness 750 lm, Electrical Connection Blunt Cut Wires, Overall Length 5 1/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 3/4 in, Overall Height Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Fastener, Standards R10, RoHS Compliant, Series EW0200 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.