Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EW2303
Zoro #
G2124068
UPC #
758379059333
Country of Origin
Taiwan, Province of China
Dimensions
Height - Vehicle Lighting
4 in
Width - Vehicle Lighting
3 3/4 in
Length - Vehicle Lighting
2 3/4 in
Width
2-13/16"
Length
3-13/16"
Overall Height
4 in
Overall Depth
2 3/4 in
Overall Width
3 3/4 in
Description
Flood Light, Overall Depth 2 3/4 in, Lighting Technology LED, Overall Height 4 in, Head Shape Square, Overall Width 3 3/4 in, Electrical Connection Pigtail, Base Material Aluminum, Current 1.2A, Features (2) 10-Watt LEDs, Compact Design, Housing Color Black, Housing Material Aluminum, Includes Mounting Bracket, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.