This item is Discontinued.

Ecco Flood Light, LED, 29/32" Depth, 2" H EW2019

Flood Light, LED, 29/32" Depth, 2" H (Discontinued)

  • Mfr # EW2019
  • Zoro # G4883965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2019
Zoro #
G4883965
UPC #
-
Country of Origin
China

Dimensions

Width - Vehicle Lighting
2 in
Height
2"
Length - Vehicle Lighting
3 3/4 in
Height - Vehicle Lighting
8 1/4 in
Depth
3-45/64"
Width
1-13/64"
Length
2"
Overall Height
2 in
Overall Width
3 11/16 in
Overall Depth
7/8 in

Details

Item
Vehicle Work Light
Color
White
Features
Low Amp Draw
Includes
Mounting Hardware
Lens Material
Polycarbonate
Connector Type
Mounting bracket
Lumens - Vehicle Lighting
600 lm
Wiring Connection - Vehicle Lighting
Pigtail
Housing Color
Black
Voltage
12 to 24V DC
Lens Color
Clear
Base Material
Stainless Steel
Sub-Category
LED Work Light
Lens Shape - Vehicle Lighting
Rectangular
Lens Design
Rectangular
Housing Material
Aluminum
Mounting
1 Bolt
Lamp Type
LED
Current Drawn
0.4 A
Lighting Technology - Vehicle Lighting
LED
Application
Work Light
Light Output
600 lm
Lamp Life
80,000 hr
Rating
0.4A
Standards
CE, RoHS Compliant
Lamp Life (Hours)
80,000 hr.
Material
polycarbonate
Number of Bulbs
32
Lighting Technology
LED
Manufacturer Warranty
5 yr
Current
0.4 A
Compatible Vehicle Type
Universal
Mount Type
Bolt
Wattage
1 W
Includes Electrical Connection
Electrical Connection Not Included
Mount Style
Surface
Head Shape
Rectangular
Series
EW2019 Series
Electrical Connection
Pigtail
IP Rating
IP67
Installation Type
Permanent
Maximum Brightness
600 lm
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Beam Type
Flood

Description

Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 7/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 in, Head Shape Rectangular, Overall Width 3 11/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.