This item is Discontinued.

Ecco Flood Light, LED, 4-29/32" D EW2511

Flood Light, LED, 4-29/32" D (Discontinued)

  • Mfr # EW2511
  • Zoro # G2123867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EW2511
Zoro #
G2123867
UPC #
758379057780
Country of Origin
China

Dimensions

Height - Vehicle Lighting
6 1/2 in
Width - Vehicle Lighting
7 in
Length - Vehicle Lighting
8 in
Width
5-5/16"
Length
5-5/16"
Overall Height
6 1/2 in
Overall Depth
8 in
Overall Width
7 in

Details

Item
Flood Light
Lens Color
Clear
Lens Shape - Vehicle Lighting
Square
Voltage
12 to 24V DC
Lamp Type
LED
Lighting Technology - Vehicle Lighting
LED
Light Output
5,000 lm
Housing Color
Black
Current Drawn
4.8 A
Color
White
Wiring Connection - Vehicle Lighting
Pigtail
Housing Material
Aluminum
Mounting
Bracket
Includes
Bracket
Mounting - Vehicle Lighting
Pedestal
Lens Material
Polycarbonate
Lens Design
Square
Application
Utility/Construction/Mining/Towing/Agriculture/Material Handling
Features
(9) 10-Watt LEDs
Lumens - Vehicle Lighting
4,500 lm
Base Material
Aluminum
Rating
4.8A
Lamp Life (Hours)
80,000 hr.
Material
polycarbonate
Lighting Technology
LED
Electrical Connection
Pigtail
Head Shape
Square
Current
4.8A
Maximum Brightness
4,500 lm

Description

Flood Light, Overall Depth 8 in, Lighting Technology LED, Overall Height 6 1/2 in, Head Shape Square, Overall Width 7 in, Electrical Connection Pigtail, Base Material Aluminum, Current 4.8A, Features (9) 10-Watt LEDs, Housing Color Black, Housing Material Aluminum, Includes Bracket, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.