Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklight Spot Light

  • Mfr # EW2025R-WWG

  • Zoro # G305781557


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Light Color
Red
Lighting Technology
LED
Shape
Oval
Includes
Mounting Hardware
Wide Range - Vehicle Lighting
Perimeter Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2025R-WWG
Zoro #
G305781557
UPC #
758379100424
Country of Origin
China

Dimensions

Diameter - Vehicle Lighting
2 11/16 in
Width - Vehicle Lighting
5 1/8 in
Height - Vehicle Lighting
2 3/8 in
Length - Vehicle Lighting
5 1/8 in
Overall Depth
5 1/8 in
Overall Height
2 3/8 in

Details

Light Color
Red
Lighting Technology
LED
Shape
Oval
Includes
Mounting Hardware
Item
Safety Boundary Light
Wide Range - Vehicle Lighting
Perimeter Light
LED Color
Red
Power Source
12 to 80V
Features
Rugged Heatsink Housing
Number of Heads
1
Wiring Connection - Vehicle Lighting
Blunt Cut Wires
Housing Material
Aluminum
Lens Material
Polycarbonate
Voltage - Vehicle Lighting
12 to 80V
Lighting Technology - Vehicle Lighting
LED
Lens Color - Vehicle Lighting
Clear
Lens Design
Oval
Base Material
Aluminum Heatsink
Mounting - Vehicle Lighting
Bracket
Current Drawn
1.5A
Standards
IP67
Flashes per Minute
Red Boundar Line
Voltage
12-80V DC
Housing Color
Black
Lens Color
Clear
Beam Pattern
Line
Electrical Connection
Blunt Cut Wires
Compatible Vehicle Type
Cranes, Forklifts, Skid Steers, Universal
Mount Type
Bracket
Current
1.5 A
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP67
Maximum Operating Temperature
158 Degrees F
Maximum Brightness
300 lm
Installation Location
Front
Number of Bulbs
6
Operating Voltage
12-80V DC

Description

Safety Boundary Light, Housing Color Black, Housing Material Aluminum, Features Rugged Heatsink Housing, Shape Oval, Beam Pattern Line, Lighting Technology LED, Mount Type Bracket, Overall Height 2 3/8 in, Maximum Brightness 300 lm, Operating Voltage 12-80V DC, Electrical Connection Blunt Cut Wires, IP Rating IP67, Number of Bulbs 6, Compatible Vehicle Type Cranes, Forklifts, Skid Steers, Universal, Light Color Red, Lens Color Clear, Installation Location Front, Current 1.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.