Zoro Homepage

LED Corner Strobe, Amber

  • Mfr # 9022AA

  • Zoro # G4852976


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Features
Wide Angle Light Dispersion
Includes
9 ft Cable, In-Line Waterproof Driver Module
Current Drawn
0.7 A
Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9022AA
Zoro #
G4852976
UPC #
758379046289
Country of Origin
United States

Dimensions

Diameter
1 in
Height
7/8 in
Overall Height
1 5/16 in
Overall Width
1 1/8 in
Overall Diameter
1 1/8 in

Details

Item
Warning Light
Color
Amber
Features
Wide Angle Light Dispersion
Includes
9 ft Cable, In-Line Waterproof Driver Module
Current Drawn
0.7 A
Mounting
Flange
Flashes per Minute
Variable
Light Output
160 Lumen
Lamp Life
5 yr
Voltage
12V DC
Base Material
Plastic
Lens Material
Polycarbonate
Lens Color
Clear
Lamp Type
Led
Standards
CE, R10
Application
Vehicle Headlight; Tail Light
Operating Temp.
-22 Degrees to 122 Degrees F
Lamp Life (Hours)
5 yr.
Material
Plastic
Number of Bulbs
4
Number of Flash Patterns
16
Lighting Technology
LED
Installation Location
Headlights, Taillights
Electrical Connection
Blunt Cut Wires
Wattage
1 W
Light Type
Concealed Warning Light
Manufacturer Warranty
5 yr
Flash Pattern
Synchronized
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Mount Type
Pop-In
Light Color
Amber
Installation Type
Permanent
Current
0.5 A
Series
9031 Series
Operating Voltage
12V DC

Description

Warning Light, Light Color Amber, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12V DC, Number of Flash Patterns 16, Installation Type Permanent, Overall Diameter 1 1/8 in, Overall Height 1 5/16 in, Overall Width 1 1/8 in, Maximum Brightness Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series 9031 Series, Standards CE, R10, Includes 9 ft Cable, In-Line Waterproof Driver Module, Mount Type Pop-In, Current 0.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.