This item is Discontinued.

Ecco LED Corner Strobe, White 9031C

LED Corner Strobe, White (Discontinued)

  • Mfr # 9031C
  • Zoro # G4852872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9031C
Zoro #
G4852872
UPC #
758379043042
Country of Origin
United States

Dimensions

Diameter
1 in
Height
7/8 in
Overall Height
1 5/16 in
Overall Width
1 1/8 in
Overall Diameter
1 1/8 in

Details

Item
Warning Light
Color
Clear
Features
Wide Angle Light Dispersion
Includes
9 ft Cable, In-Line Waterproof Driver Module
Lamp Life
5 yr
Light Output
660 Lumen
Mounting
Flange
Voltage
12V DC
Flashes per Minute
Variable
Lens Material
Polycarbonate
Base Material
Plastic
Current Drawn
0.5 A
Lamp Type
Led
Lens Color
Clear
Standards
CE, R10
Application
Vehicle Headlight; Tail Light
Operating Temp.
-22 Degrees to 122 Degrees F
Material
Plastic
Lamp Life (Hours)
5 yr.
Number of Flash Patterns
16
Number of Bulbs
4
Lighting Technology
LED
Light Type
Concealed Warning Light
Manufacturer Warranty
5 yr
Flash Pattern
Synchronized
Light Color
White
Wattage
1 W
Installation Type
Permanent
Installation Location
Headlights, Taillights
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Electrical Connection
Blunt Cut Wires
Mount Type
Pop-In
Current
0.5 A
Series
9031 Series
Operating Voltage
12V DC

Description

Warning Light, Light Color White, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12V DC, Number of Flash Patterns 16, Installation Type Permanent, Overall Diameter 1 1/8 in, Overall Height 1 5/16 in, Overall Width 1 1/8 in, Maximum Brightness Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series 9031 Series, Standards CE, R10, Includes 9 ft Cable, In-Line Waterproof Driver Module, Mount Type Pop-In, Current 0.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.