Zoro Homepage

LED Directional Warrning Light

  • Mfr # ED3802RB-WWG

  • Zoro # G105778375


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Lens Design
UV-Stabilized
Housing Material
Polycarbonate
Wide Range - Vehicle Lighting
Perimeter Light
Mounting - Vehicle Lighting
Surface
Features
25% Thinner than Previous Models, Synchronizable, Temperature Range -22 Degrees F to +122 Degrees F (-30 Degrees C to +50 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3802RB-WWG
Zoro #
G105778375
UPC #
758379109014
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3/8 in
Overall Length
TRUE
Overall Height
1-3/8 in
Overall Width
4-3/4 in

Details

Item
LED Directional Warrning Light
Lens Design
UV-Stabilized
Housing Material
Polycarbonate
Wide Range - Vehicle Lighting
Perimeter Light
Mounting - Vehicle Lighting
Surface
Features
25% Thinner than Previous Models, Synchronizable, Temperature Range -22 Degrees F to +122 Degrees F (-30 Degrees C to +50 Degrees C)
Flashes per Minute
69
Rating
SAE Class I
Base Material
Aluminum
Lens Material
Polycarbonate
Includes
Mounting Hardware
Standards
CA T13, R10, RoHS Compliant
Number of Heads
1
Light Color
Blue, Red
Light Type
Perimeter Flashing Warning Light
Current
0.73 A
IP Rating
IP67, IP69
Installation Type
Permanent
Electrical Connection
Blunt Cut Wires
Number of Bulbs
16
Mount Style
Surface
Number of Flash Patterns
69
Installation Location
Bumper, Grille, Hood, Side Mirror
Mount Type
Bolt
Compatible Vehicle Type
Universal
Lighting Technology
LED
Lens Color
Clear
Maximum Operating Temperature
122 Degrees F
Light Pattern
Flashing
Wattage
11.4 W
Series
ED3802
Shape
Rectangular
SAE Class Rating
SAE J595 Class 1
Wire Exit
Bottom
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Minimum Operating Temperature
-22 Degrees F
Voltage
12 to 24V DC
Mounting - Vehicle Lighting_x
Surface

Description

LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Blue/Red, Wattage 11.4 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69, Compatible Vehicle Type Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.