Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Directional Warrning Light

  • Mfr # ED5051VDL1-AB-WWG

  • Zoro # G605778387


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
80,000 hrs
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Standards
R10, R65, RCM, RoHS Compliant, SAE Class I
Mounting - Vehicle Lighting
Suction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED5051VDL1-AB-WWG
Zoro #
G605778387
UPC #
758379105542
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-5/16 in
Overall Width
6-5/8 in
Overall Length
6-5/8 in

Details

Item
LED Directional Warrning Light
Lamp Life
80,000 hrs
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Standards
R10, R65, RCM, RoHS Compliant, SAE Class I
Mounting - Vehicle Lighting
Suction
Flashes per Minute
Variable
Features
Removable Shroud
Housing Color
Black
Voltage
TRUE
Light Placement - Vehicle Lighting
Interior
Includes
Mounting Bracket
Base Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Lighting Technology
LED
Series
ED5051VDL1 Series
Lens Color
Amber, Blue
Electrical Connection
Lighter Plug
Current
1.7 A
Mount Type
Screws, Suction Cups, Tape
Installation Location
Dashboard, Visor
Light Color
Amber, Blue
Number of Flash Patterns
36
Installation Type
Permanent, Removable
Maximum Operating Temperature
149 Degrees F
Includes Electrical Connection
Electrical Connection Included

Description

LED Directional Warrning Light, Lighting Technology LED, Housing Material Polycarbonate, Light Color Amber/Blue, Current 1.7 A, Overall Length 6 5/8 in, Overall Height 1 5/16 in, Overall Width 6 5/8 in, Lens Color Amber/Blue, Operating Voltage 12-24V DC, Electrical Connection Lighter Plug, Number of Flash Patterns 36, Flashes per Minute Variable, Mount Type Screws, Suction Cups, Tape, Series ED5051VDL1 Series, Includes Electrical Connection Electrical Connection Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.