This item is Discontinued.

Ecco LED, Directnl, Srfc Mnt, TriColor, Bl/Am/Wh ED3702BAW

LED, Directnl, Srfc Mnt, TriColor, Bl/Am/Wh (Discontinued)

  • Mfr # ED3702BAW
  • Zoro # G2353911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED3702BAW
Zoro #
G2353911
UPC #
758379079140
Country of Origin
Taiwan, Province of China

Details

Item
LED,Directnl,Srfc Mnt,TriColor,Bl/Am/Wh
Voltage
12 to 24V
Color
Blue, Amber, White
Lamp Type
Led
Rating
1.0A
Mounting
Surface
Operating Temp.
-22 Degrees to 122 Degrees F

Description

LED,Directnl,Srfc Mnt,TriColor,Bl/Am/Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.