This item is Discontinued.

Ecco LED, Interior Light, Flat Panel, 7" x 3.5" EW0500

LED, Interior Light, Flat Panel, 7" x 3.5" (Discontinued)

  • Mfr # EW0500
  • Zoro # G2353878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EW0500
Zoro #
G2353878
UPC #
758379067697
Country of Origin
Taiwan, Province of China

Details

Item
LED,Interior Light,Flat Panel,7" x 3.5"
Lumens
250
Features
7" Length; Surface Mount with Concealed Fasteners (Hardware Included); Aluminum Housing; Frosted Lens

Description

LED,Interior Light,Flat Panel,7" x 3.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.