This item is Discontinued.

Ecco LED Interior Lighting, Chrome EW0241

LED Interior Lighting, Chrome (Discontinued)

  • Mfr # EW0241
  • Zoro # G0503448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW0241
Zoro #
G0503448
UPC #
758379067536
Country of Origin
China

Dimensions

Overall Length
4 5/8 in
Overall Width
4 5/8 in
Overall Height
13/16 in

Details

Item
LED Interior Lighting
Color
Silver
For Use With
Indoor Areas
Features
For Passenger Compartment, Sleeper Cab and Small Interior Compartment Illumination
Shape
Rectangular
Standards
CE, RoHS Compliant
Lighting Technology
LED
Housing Material
Silver
Accessory Type
LED Interior Lighting
Light Type
Courtesy Light
Current
0.2 A
Manufacturer Warranty
5 yr
Mount Style
Recessed
Maximum Brightness
150 lm

Description

LED Interior Lighting, Shape Rectangular, Maximum Brightness 150 lm, Overall Length 4 5/8 in, Overall Width 4 5/8 in, Overall Height 13/16 in, Mount Style Recessed, Standards CE, RoHS Compliant, Lighting Technology LED, Light Type Courtesy Light, Activation Type Push Button, Current 0.2 A, Features For Passenger Compartment, Sleeper Cab and Small Interior Compartment Illumination, Housing Material Silver, Manufacturer Warranty 5 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.