Zoro Homepage

LED Interior Lighting, Gray

  • Mfr # EW0802

  • Zoro # G0506713


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Features
31-1/2 in L, 600 lm
For Use With
Indoor Areas
Color
Gray
Includes
Mounting Hardware
Voltage
12-24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW0802
Zoro #
G0506713
UPC #
758379078464
Country of Origin
China

Dimensions

Overall Height
11/16 in
Overall Length
31 1/2 in
Overall Width
31 1/2 in

Details

Features
31-1/2 in L, 600 lm
Item
LED Interior Lighting
For Use With
Indoor Areas
Color
Gray
Includes
Mounting Hardware
Voltage
12-24V DC
Lighting Technology
LED
Standards
R10, RoHS Compliant
Lens Color
Clear
Housing Material
Aluminum
Shape
Rectangular
Number of Bulbs
24
Light Type
Courtesy Light
Manufacturer Warranty
5 yr
Maximum Brightness
600 lm
Electrical Connection
Blunt Cut Wires
Mount Style
Surface
Current
0.6 A
Includes Electrical Connection
Electrical Connection Not Included
Mount Type
Fastener
Series
EW0800 Series
Operating Voltage
12-24V DC

Description

LED Interior Lighting, Shape Rectangular, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 600 lm, Electrical Connection Blunt Cut Wires, Overall Length 31 1/2 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 31 1/2 in, Overall Height 11/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Fastener, Standards R10, RoHS Compliant, Series EW0800 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.