Zoro Homepage

LED Lightbar

  • Mfr # 11-048CAC-E-WWG

  • Zoro # G905778384


product price: $831.99
/ea
Free Shipping & Returns

Key Features

Voltage
12-24V DC
Base Material
Aluminum
Manufacturers Warranty Length
5 yr.
Lens Material
Polycarbonate
Flashes per Minute
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-048CAC-E-WWG
Zoro #
G905778384
UPC #
758379110553
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
5 yr.
Overall Length
48 in
Overall Depth
5 in
Overall Height
1-5/16 in
Overall Width
24 in

Details

Item
LED Lightbar
Voltage
12-24V DC
Base Material
Aluminum
Lens Material
Polycarbonate
Flashes per Minute
35
Includes
Mounting Feet
Housing Material
Aluminum, Polycarbonate
Lamp Life
80,000 hr
Standards
CA T13, CISPR 25, R10, R65
Shape
Rectangular
Light Color
Amber/White
Wattage
83.5W
Lighting Technology
LED
Current
3.3 A
Number of Flash Patterns
91
IP Rating
IP69K
Power Source
Corded
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Electrical Connection
Blunt Cut Wires
Light Type
Full-Size Light Bar
Installation Location
Roof
Number of Bulbs
216
Minimum Operating Temperature
-40 Degrees F
Lens Color
Clear
Mount Style
Surface
SAE Class Rating
SAE J845 Class 1
Number of Heads
18
Mount Type
Bolt
Installation Type
Permanent
Series
11 Series RefleXL
Wire Exit
Bottom
Light Pattern
Flashing
Maximum Operating Temperature
149 Degrees F

Description

LED Lightbar, Light Type Full-Size Light Bar, Light Color Amber/White, Wattage 83.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 48 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 5 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.