This item is Discontinued.

No Product Image Available

LED Lightbar (Discontinued)

  • Mfr # 21-00738-E-WWG
  • Zoro # G105778405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21-00738-E-WWG
Zoro #
G105778405
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr.
Width - Vehicle Lighting
12 3/10 in
Overall Depth
12 5/16 in
Overall Length
24 in

Details

Item
LED Lightbar
Voltage
12 to 24V
Lighting Technology - Vehicle Lighting
LED
Lens Material
Polycarbonate
Standards
CA T13, DOT, R10, RoHS Compliant
Light Type - Vehicle Lighting
Flashing
Wiring Connection - Vehicle Lighting
Pigtail
Includes
Mounting Feet
Lamp Life
80,000 hr
Number of Heads
16
Flashes per Minute
31
Number of LEDs
16
Number of Flash Patterns - Vehicle Lighting
31
Housing Material
Aluminum, Polycarbonate
Mounting - Vehicle Lighting
Permanent
Lamp Type
Amber LED
Base Material
Aluminum
Lens Color - Vehicle Lighting
Amber
Lighting Technology
LED
Light Color
Amber
Manufacturer Warranty
5 yr
Electrical Connection
Pigtail
Installation Type
Permanent
Number of Flash Patterns
31
Maximum Operating Temperature
149 Degrees F
Light Type
Mini Light Bar
Minimum Operating Temperature
-40 Degrees F
Mount Type
Bolt
Number of Bulbs
16
Light Pattern
Flashing
SAE Class Rating
SAE J845 Class 1
Lens Color
Clear
IP Rating
IP69K
Series
21 Series

Description

LED Lightbar, Light Type Mini Light Bar, Light Color Amber, Lens Color Clear, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 24 in, Overall Depth 12 5/16 in, IP Rating IP69K, Number of Heads 16, Series 21 Series, Number of Flash Patterns 31, Standards CA T13, DOT, R10, RoHS Compliant, Includes Mounting Feet, Mount Type Bolt, Base Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.