Zoro Homepage

LED Minibar

  • Mfr # 5517A

  • Zoro # G310412330


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Standards
CA T13, R10, SAE Class I
Number of Bulbs
60
Features
360 Degrees Light Distribution
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5517A
Zoro #
G310412330
UPC #
758379124284
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
17 in
Overall Depth
6 11/16 in
Overall Height
2-3/16 in

Details

Item
LED Minibar
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Standards
CA T13, R10, SAE Class I
Number of Bulbs
60
Features
360 Degrees Light Distribution
Minimum Operating Temperature
-22 Degrees F
Light Color
Amber
Compatible Vehicle Type
Ambulances, Boats, Box Trucks, Buses, Cargo Vans, Cars, Cranes, Fire Trucks, Forklifts, Garbage Trucks, Minivans, Pickup Trucks, RVs, Skid Steers, SUVs, Tow Trucks, Tractor Trailers, Trailers, Trucks, Universal
Installation Type
Permanent
Current
6.2 A
Light Pattern
Flashing
Base Material
Aluminum
Wattage
77 W
Installation Location
Roof
Light Type
Mini Light Bar
Shape
Rectangular
Mount Style
Surface
Series
5517 Series Reflex
Mount Type
Bolt
Lighting Technology
LED
IP Rating
IP69K
SAE Class Rating
SAE J845 Class 1
Number of Flash Patterns
37
Maximum Operating Temperature
122 Degrees F
Wire Exit
Bottom
Includes
M5 Hardware
Lens Color
Amber
Electrical Connection
Blunt Cut Wiress
Number of Heads
6
Voltage
TRUE

Description

LED Minibar, Light Type Mini Light Bar, Light Color Amber, Wattage 77 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 17 in, Overall Height 2 3/16 in, Overall Depth 6 11/16 in, IP Rating IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.