Zoro Homepage

LED Warning Light

  • Mfr # ED9015AB

  • Zoro # G710436868


product price: $91.75
/ea
Free Shipping & Returns

Key Features

Installation Type
Permanent
Lighting Technology
LED
Overall Diameter
1 in
Maximum Brightness
125 lm
Mount Type
Bezel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED9015AB
Zoro #
G710436868
UPC #
758379117903
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
1 in
Overall Width
1-1/2 in
Overall Height
1-1/8 in

Details

Item
LED Warning Light
Installation Type
Permanent
Lighting Technology
LED
Maximum Brightness
125 lm
Mount Type
Bezel
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Standards
CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA
Minimum Operating Temperature
-40 Degrees F
Light Color
Amber, Blue
Installation Location
Headlights, Taillights
Current
0.46 A
Light Type
Concealed Warning Light
Maximum Operating Temperature
149 Degrees F
Lens Material
Polycarbonate
Number of Flash Patterns
69
Number of Bulbs
6
Includes Electrical Connection
Electrical Connection Included
Features
Eliminates Need for In-Line Driver Module, Electronics Embedded in the Light Head
Electrical Connection
Blunt Cut Wires
Number of Lights Included
6
Flash Pattern
Synchronized
Series
ED9015 Series
Voltage
TRUE

Description

LED Warning Light, Light Color Amber/Blue, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12-24V DC, Number of Flash Patterns 69, Installation Type Permanent, Overall Diameter 1 in, Overall Height 1 1/8 in, Overall Width 1 1/2 in, Maximum Brightness 125 lm, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series ED9015 Series, Standards CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA, Mount Type Bezel, Current 0.46 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.