Zoro Homepage

LED Warning Light

  • Mfr # ED9015W

  • Zoro # G010436865


product price: $86.45
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Maximum Brightness
335 lm
Current
0.67 A
Electrical Connection
Blunt Cut Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED9015W
Zoro #
G010436865
UPC #
758379117859
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-1/8 in
Overall Diameter
1 in
Overall Width
1-1/2 in

Details

Item
LED Warning Light
Lens Material
Polycarbonate
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Maximum Brightness
335 lm
Current
0.67 A
Electrical Connection
Blunt Cut Wires
Lighting Technology
LED
Installation Type
Permanent
Series
ED9015 Series
Minimum Operating Temperature
-40 Degrees F
Number of Flash Patterns
29
Standards
CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA
Features
Eliminates Need for In-Line Driver Module, Electronics Embedded in the Light Head
Number of Lights Included
6
Flash Pattern
Synchronized
Number of Bulbs
6
Light Color
White
Maximum Operating Temperature
149 Degrees F
Light Type
Concealed Warning Light
Includes Electrical Connection
Electrical Connection Included
Installation Location
Headlights, Taillights
Mount Type
Bezel
Voltage
TRUE

Description

LED Warning Light, Light Color White, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12-24V DC, Number of Flash Patterns 29, Installation Type Permanent, Overall Diameter 1 in, Overall Height 1 1/8 in, Overall Width 1 1/2 in, Maximum Brightness 335 lm, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series ED9015 Series, Standards CE, IP67, IP69K, R10, RoHS Compliant, SAE Class II, UKCA, Mount Type Bezel, Current 0.67 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.