Zoro Homepage

LED Worklamp

  • Mfr # EW2730

  • Zoro # G515699796


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Compatible Vehicle Type
Tow Trucks, Work Trucks
Mount Type
Bracket
Overall Depth
1 5/8 in
Standards
CE, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW2730
Zoro #
G515699796
UPC #
758379133897
Country of Origin
China

Dimensions

Overall Depth
1 5/8 in
Overall Width
4 1/2 in
Overall Height
2 1/2 in

Details

Housing Material
Aluminum
Compatible Vehicle Type
Tow Trucks, Work Trucks
Mount Type
Bracket
Standards
CE, UKCA
Housing Color
White
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP67, IP69K
Base Material
Steel
Item
Vehicle Work Light
Series
Carbon Series
Wattage
35.3 W
Use Location
Exterior
Maximum Operating Temperature
149 Degrees F
Includes Electrical Connection
Electrical Connection Included
Lens Material
Polycarbonate
Lighting Technology
LED
Number of Bulbs
12
Head Shape
Rectangular
Maximum Brightness
4,630 lm
Current
2.8 A
Beam Type
Flood
Mount Style
Surface
Electrical Connection
2 Conductor Cable with Connectors
Compatible Electrical Connection Manufacturer Model Number
Blunt Cut Wires
Installation Type
Permanent
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Voltage
12-24V

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 1 5/8 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Head Shape Rectangular, Overall Width 4 1/2 in, Electrical Connection 2 Conductor Cable with Connectors, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, UKCA, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.