Zoro Homepage

Light Bar

  • Mfr # 12-50180-ES

  • Zoro # G416351168


product price: $2,306.99
/ea
Free Shipping & Returns

Key Features

Style
Straight
Bulb Specifications
16 Amber Ice Optic LED/ 2 White WorklAs
Color
Amber/ White
Length
48 in
Height
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-50180-ES
Zoro #
G416351168
UPC #
758379112328
Country of Origin
United States

Dimensions

Length
48 in
Height
2-1/2 in

Details

Style
Straight
Bulb Specifications
16 Amber Ice Optic LED/ 2 White WorklAs
Color
Amber/ White
Housing Color
Black
Bulb Type
LED
Number Of Rows
Single
Voltage
12 To 24 V
Lens Material
Polycarbonate

Description

LED Bulb; 48 Inch Length; 16 Amber Ice Optic LED/ 2 White Worklamps


  • Accommodate A Wide Range Of Vehicle Types And Duties
  • Advanced ICE Optics To Maximize Output And Deliver Focused Warning
  • Delivers 64 Flash Patterns
  • Features A Durable Aluminum Chassis And Polycarbonate Lens

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.