Shop MYTEE PRODUCTS
See all product information
Create Account
72in x 6in x 3/4in Skid Steer Bucket Cutting Edge Blade 16Mn Steel Single Bevel
- Mfr # BCEB-SB-72634
- Zoro # G216553120
product price:Â
$
213.09
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCEB-SB-72634
- Zoro #
- G216553120
- UPC #
- 840223636248
- Country of Origin
- China
- Material
- Steel
- Color
- Yellow
Description
Upgrade your loader bucket with our Skid Steer Bucket Cutting Edge, crafted from high-quality 16Mn manganese Steel. Designed to withstand rigorous use, this cutting edge ensures exceptional performance and durability in various applications. Two Installation Ways: Effortlessly install this cutting edge with two flexible methods. Weld it onto the bucket for a seamless, flat surface, or opt for bolt-on assembly by drilling holes for added convenience and versatility. Durable 16Mn Steel: This cutting-edge tool's 16Mn Manganese steel structure offers exceptional durability and wear resistance. Its low carbon content enhances weldability and toughness, ensuring a long service life. Plus, heat treatment boosts hardness for improved wear resistance compared to standard carbon cutting edges. Painted Surface: Featuring a protective paint coating, our cutting edge is safeguarded against corrosion during storage and transportation. The painted surface also provides resistance against abrasion, ensuring prolonged performance in demanding environments. Blade-Shape Front End: The blade-shaped front end of our cutting edge maximizes shoveling efficiency, allowing for effortless penetration into various materials. Save time and effort with improved insertion capabilities, boosting productivity on the job. Far-Ranging Scenarios: Versatile and adaptable, our skid steer cutting edge enhances the lifespan of various bucket types, including light-duty, all-purpose, and heavy-duty rock buckets. From construction to landscaping, this cutting-edge excels in diverse applications. Wide Application: Designed to accommodate most loader buckets, our cutting-edge offers broad compatibility across different equipment models. Whether tackling routine maintenance or challenging projects, trust our cutting edge to deliver reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.