This item is Discontinued.

Ecco Lightbar, LED, Amber, 58" L 21-00008-E

Lightbar, LED, Amber, 58" L (Discontinued)

  • Mfr # 21-00008-E
  • Zoro # G1814397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21-00008-E
Zoro #
G1814397
UPC #
758379072127
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
7 in
Width - Vehicle Lighting
17 1/2 in
Length - Vehicle Lighting
58 in
Length
58"
Width
12-5/16"
Manufacturers Warranty Length
5 yr.
Overall Height
7 in
Overall Length
58 in
Overall Depth
17 1/2 in

Details

Item
Light Bar
Voltage
12V DC
Lamp Type
Led
Lens Color
Amber
Lighting Technology - Vehicle Lighting
LED
Current Drawn
9 A
Color
Amber
Number of Flash Patterns - Vehicle Lighting
19
Wiring Connection - Vehicle Lighting
Pigtail
Housing Material
Polycarbonate
Lens Color - Vehicle Lighting
Amber
Mounting
Permanent
Mounting - Vehicle Lighting
Permanent
Includes
Mounting Hardware
Standards
CA T13
Number of Heads
22
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Number of LEDs
70
Light Type - Vehicle Lighting
Flashing
Base Material
Aluminum
Flashes per Minute
Variable
Rating
8A
Power Source
Corded
Material
polycarbonate
Operating Temp.
-40 Degrees to 170.6 Degrees F
Lighting Technology
LED
Number of Bulbs
70
Shape
Rectangular
Number of Flash Patterns
19
Current
9 A
Maximum Operating Temperature
170.6 Degrees F
Minimum Operating Temperature
-40 Degrees F
Series
21 Series
Light Pattern
Flashing
Light Color
Amber
Light Type
Full-Size Light Bar
Manufacturer Warranty
5 yr
Compatible Vehicle Type
Ambulances
Installation Type
Permanent
SAE Class Rating
SAE J845 Class 1
Electrical Connection
Pigtail

Description

Light Bar, Light Type Full-Size Light Bar, Light Color Amber, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 58 in, Overall Diameter Not Applicable, Overall Height 7 in, Overall Depth 17 1/2 in, Compatible Vehicle Type Ambulances, Number of Heads 22, Series 21 Series, Number of Flash Patterns 19, Standards CA T13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.