
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5590CRB
Zoro #
G016328355
UPC #
758379058695
Country of Origin
China
Dimensions
Overall Height
2-1/2 in
Overall Length
15 in
Overall Width
9 in
Details
Lens Color
Clear
Voltage
12 to 24V DC
Style
Mini Bar
Light Pattern
18 Flash Pattern
Shape
Rectangular
Lighting Technology
LED
Description
15 Inch Length x 9 Inch Width x 2-1/2 Inch Height; Mini Bar; 4 Bolt Mount; Reflective And TIR Optic LED Module; Red/ Blue LED; Clear Lens; 18 Flash Patterns; 12 To 24 Volt DC
- Combines Reflective And TIR Optic LED Modules To Optimize Focused Front And Rear Warning And Wide Angle Side Warning
- Choice Of 18 Flash Patterns
- Cigarette Plug With On And Off And Flash Pattern Selection Switch (Vacuum Magnet And Magnet Only)
- Temperature Range: -22 Degree Fahrenheit To +122 Degree Fahrenheit (-30 Degree Celsius To +50 Degree Celsius)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.