Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Lightbar, LED, Amber/Clear, 15" L

  • Mfr # 5597CAC-MG

  • Zoro # G1859057


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Color
Amber/Clear
Includes
15 ft Lighter Plug with Switch
Light Type - Vehicle Lighting
Flashing
Lens Material
Polycarbonate
Length - Vehicle Lighting
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5597CAC-MG
Zoro #
G1859057
UPC #
758379072660
Country of Origin
Viet Nam

Dimensions

Length - Vehicle Lighting
16 3/4 in
Height - Vehicle Lighting
2 in
Width - Vehicle Lighting
9 1/4 in
Manufacturers Warranty Length
3 yr
Overall Height
2 1/2 in
Overall Depth
9 in
Overall Length
15 in

Details

Item
Mini Light Bar
Color
Amber/Clear
Includes
15 ft Lighter Plug with Switch
Light Type - Vehicle Lighting
Flashing
Lens Material
Polycarbonate
Number of Heads
8
Flashes per Minute
Variable
Number of Flash Patterns - Vehicle Lighting
18
Mounting - Vehicle Lighting
Magnetic
Lighting Technology - Vehicle Lighting
LED
Base Material
Polycarbonate
Housing Material
Polycarbonate
Voltage
12-24V DC
Number of LEDs
26
Lens Color - Vehicle Lighting
Amber
Wiring Connection - Vehicle Lighting
Lighter Plug
Standards
CA T13, CE, R10
Lamp Life
100,000 hr
Lamp Type
Led
Current Drawn
6 A
Mounting
Magnetic
Lens Color
Clear
Rating
6.0A
Material
polycarbonate
Power Source
Corded
Operating Temp.
-22 Degrees to 122 Degrees F
Lighting Technology
LED
Shape
Rectangular
Number of Bulbs
32
Number of Flash Patterns
18
Installation Type
Removable
Current
6 A
Manufacturer Warranty
5 yr
Mount Type
Magnetic
Maximum Operating Temperature
122 Degrees F
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Wire Exit
Bottom
Light Pattern
Flashing
Light Color
Amber/White
Compatible Vehicle Type
Universal
Series
5597 Reflex Series
Installation Location
Roof
Mount Style
Surface
Light Type
Mini Light Bar
Wattage
77 W
IP Rating
IP69K
Electrical Connection
Lighter Plug
Minimum Operating Temperature
-22 Degrees F
SAE Class Rating
SAE J845 Class 1
Operating Voltage
12-24V DC

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/White, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.