Zoro Homepage

Mini Lightbar, LED, Amber/Clear, Permanent

  • Mfr # 5590CAC

  • Zoro # G4884489


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Color
Amber,Clear LED/Clear Lens
Features
360 Degrees Light Distribution
Includes
Foam Gasket, Lead Wires, Mounting Hardware
Wiring Connection - Vehicle Lighting
Pigtail
Standards
CE, R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5590CAC
Zoro #
G4884489
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width - Vehicle Lighting
10 in
Width
9"
Length - Vehicle Lighting
18 in
Manufacturers Warranty Length
3 yr
Height
2-1/2"
Height - Vehicle Lighting
3 in
Length
15"
Overall Height
2 1/2 in
Overall Depth
9 in
Overall Length
15 in

Details

Item
Mini Light Bar
Color
Amber,Clear LED/Clear Lens
Features
360 Degrees Light Distribution
Includes
Foam Gasket, Lead Wires, Mounting Hardware
Wiring Connection - Vehicle Lighting
Pigtail
Standards
CE, R10
Light Type - Vehicle Lighting
Flashing
Number of LEDs
32
Mounting - Vehicle Lighting
Permanent
Lighting Technology - Vehicle Lighting
LED
Flash Type
18 Flash Patterns
Current Drawn
6 A
Lens Material
Polycarbonate
Voltage
12-24V DC
Lamp Type
Amber, Clear LED
Flashes per Minute
Variable
Lens Color - Vehicle Lighting
Amber
Number of Flash Patterns - Vehicle Lighting
18
Number of Heads
8
Housing Material
ASB, Polycarbonate
Mounting
4 Bolt
Base Material
Polycarbonate
Lens Color
Clear
Rating
6.0A
Material
polycarbonate
Operating Temp.
-22 Degrees to 122 Degrees F
Lighting Technology
LED
Number of Flash Patterns
18
Shape
Rectangular
Number of Bulbs
32
Power Source
Corded
Installation Location
Roof
Wattage
77 W
Light Color
Amber/White
Electrical Connection
Blunt Cut Wires
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Series
5590 Reflex Series
Light Type
Mini Light Bar
Compatible Vehicle Type
Universal
Maximum Operating Temperature
122 Degrees F
Current
6 A
Manufacturer Warranty
5 yr
IP Rating
IP69K
Minimum Operating Temperature
-22 Degrees F
Light Pattern
Flashing
SAE Class Rating
SAE J845 Class 1
Wire Exit
Bottom
Installation Type
Permanent
Mount Type
Bolt
Mount Style
Surface
Operating Voltage
12-24V DC

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber/White, Wattage 77 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 15 in, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Overall Depth 9 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.