Zoro Homepage

Rotating Beacon, Amber, Pedestal, 6" dia.

  • Mfr # EB7810A

  • Zoro # G0505478


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate
Mounting - Vehicle Lighting
Pedestal
Lens Design
Round, Twist-Off
Includes
Mounting Hardware
Flashes per Minute
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB7810A
Zoro #
G0505478
UPC #
758379079607
Country of Origin
United States

Dimensions

Overall Height
5-11/16 in
Overall Diameter
6 in

Details

Item
Rotating Beacon
Housing Material
Polycarbonate
Mounting - Vehicle Lighting
Pedestal
Lens Design
Round, Twist-Off
Includes
Mounting Hardware
Flashes per Minute
180
Base Material
Reinforced Nylon
Features
For Use On Electrically Powered Vehicles and Equipment
Lens Material
Polycarbonate
Voltage
12 to 24V DC
Standards
R10, R65
Light Output
Not Rated
Lens Color
Amber
Electrical Connection
Blunt Cut Wires
Shape
Roung
Mount Style
Surface
SAE Class Rating
SAE J845 Class 1
Light Color
Amber
Current
1.4 A
Number of Flash Patterns
1
Lighting Technology
LED
Wattage
17 W
Installation Location
Roof
Number of Heads
1
Number of Bulbs
1
Series
EB7800 Series
Light Pattern
Rotating
Light Type
Rotating Beacon
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Compatible Vehicle Type
Universal
Installation Type
Permanent
Mount Type
Pipe
Mounting - Vehicle Lighting_x
Pedestal

Description

Rotating Beacon, Light Type Rotating Beacon, Light Color Amber, Wattage 17 W, Lens Color Amber, Shape Round, Light Pattern Rotating, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 in, Overall Height 5 11/16 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.