This item is Discontinued.

Ecco Strip Lighting, Rectangle, 34" L, 156 LED EW0133

Strip Lighting, Rectangle, 34" L, 156 LED (Discontinued)

  • Mfr # EW0133
  • Zoro # G0573572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EW0133
Zoro #
G0573572
UPC #
758379078518
Country of Origin
China

Dimensions

Width - Vehicle Lighting
45/64 in
Height - Vehicle Lighting
13/32 in
Length - Vehicle Lighting
34 in
Overall Height
3/8 in
Overall Width
11/16 in
Overall Length
34 ft

Details

Standards
CE
IP Rating
IP67
Number of LEDs
156
Lighting Technology
LED
Light Color
Clear
Lamp Type
LED
Material Type - Vehicle Lighting
Flexible
Material
Plastic, Polycarbonate
Light Color - Vehicle Lighting
Clear
Current Rating
0.1 A
Item
Strip Lighting
Mounting - Vehicle Lighting
High Bond Tape
Interior/Exterior
Exterior, Interior
Termination Type
2 Wires
Voltage - Vehicle Lighting
12V DC
Shape
Flat
Lamp Life
800,000 hr
Lumens - Vehicle Lighting
150 lm
Wattage
1.7 W
Current
0.13 A
Maximum Brightness
132 lm
Electrical Connection
Wire Leads
Maximum Operating Temperature
122 Degrees F
Use Location
Interior
Flexibility
Flexible
Light Type
Flexible Strip Light
Installation Type
Removable
Minimum Operating Temperature
-22 Degrees F
Mount Type
Adhesive, Bolt
Mount Style
Surface
Number of Bulbs
156

Description

Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12V DC, Light Color Clear, IP Rating IP67, Maximum Brightness 132 lm, Electrical Connection Wire Leads, Overall Length 34 ft, Overall Width 11/16 in, Overall Height 3/8 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards CE, Lighting Technology LED, Current 0.13 A, Installation Type Removable, Lamp Life 800,000 hr, Light Type Flexible Strip Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.