This item is Discontinued.

Ecco Strobe, Amber, Mag/Suction, Halogen Bayonet 5715A-VM

Strobe, Amber, Mag/Suction, Halogen Bayonet (Discontinued)

  • Mfr # 5715A-VM
  • Zoro # G4828381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5715A-VM
Zoro #
G4828381
UPC #
758379008355
Country of Origin
United States

Dimensions

Height
7-3/8"
Diameter
7-5/8"

Details

Item
Strobe Light
Lamp Type
Halogen
Voltage
12V DC
Light Output
Not Rated
Current Drawn
4.3A
Color
Amber
Housing Material
ABS Plastic
Mounting
Magnetic/Suction
Includes
17 ft Cord w/Lighter Plug
Standards
SAE J845 Class I, California Title 13
Flash Type
Gear Driven Rotating
Flashes per Minute
100
Watts
50
Base Material
ABS Plastic
Features
Self Lubricating Motor and Gear Drive
Lens Design
Round, Twist-Off
Lens Material
Polycarbonate
Lamp Life
300 hr.
Power Source
12VDC

Description

Strobe Light, Standards SAE J845 Class I, California Title 13, Includes 17 ft Cord w/Lighter Plug, Base Material ABS Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.