This item is Discontinued.

Ecco Strobe, U, Amber, Magnetic, Round, 5-1/8 Dia 6410A-MG

Strobe, U, Amber, Magnetic, Round, 5-1/8 Dia (Discontinued)

  • Mfr # 6410A-MG
  • Zoro # G3853622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6410A-MG
Zoro #
G3853622
UPC #
-
Country of Origin
China

Dimensions

Height - Vehicle Lighting
4 in
Width - Vehicle Lighting
6 in
Diameter - Vehicle Lighting
5 1/8 in
Length - Vehicle Lighting
6 in
Diameter
5-1/8"
Height
3-5/16"

Details

Item
Low Profile Strobe Light
Lamp Type
U-Strobe
Voltage
12/24V DC
Lighting Technology - Vehicle Lighting
Flash Tube
Current Drawn
0.3A
Color
Amber
Housing Material
Nylon
Wiring Connection - Vehicle Lighting
Lighter Plug
Mounting
Magnetic
Lens Color - Vehicle Lighting
Amber
Includes
Pigtail
Mounting - Vehicle Lighting
Magnetic
Standards
UL, CE, R10
Features
Reverse Polarity, Voltage Spike/Surge Protected
Flashes per Minute
70
Flash Type
Single
Light Type - Vehicle Lighting
Flashing
Lens Material
Polycarbonate
Lens Design
Round, Low Profile
Base Material
Nylon
Power Source - Vehicle Lighting
12 to 80V DC

Description

Low Profile Strobe Light, Standards UL, CE, R10, Includes Pigtail, Base Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.