Warning Light, 5" L, 3-9/16" W

  • Mfr # ED3777AR
  • Zoro # G2123733
product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Features
180 Degrees Light Distribution, Puddle Light Combination
Lighting Technology
LED
SAE Class Rating
SAE J595 Class 1
Light Color
Amber/Red
Standards
CA T13, R10, R65, RoHS Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ED3777AR
Zoro #
G2123733
UPC #
758379075050
Country of Origin
Taiwan, Province of China
Item
Warning Light
Features
180 Degrees Light Distribution, Puddle Light Combination
Lighting Technology
LED
SAE Class Rating
SAE J595 Class 1
Light Color
Amber/Red
Standards
CA T13, R10, R65, RoHS Compliant
Shape
Rectangular
Wattage
14.3 W
Light Pattern
Flashing
Lens Material
Polycarbonate
Electrical Connection
Blunt Cut Wires
Base Material
Aluminum
Mount Style
Surface
Current
1.4 A
Installation Type
Permanent
IP Rating
IP67
Voltage
2V DC to 24V DC
Compatible Vehicle Type
Universal
Includes
Mounting Hardware
Mounting - Vehicle Lighting
Permanent
Flashes per Minute
Variable
Housing Material
Aluminum
Lens Design
Rectangular
Power Source
Corded
Rating
SAE Class 1
Number of Heads
1
Number of Flash Patterns
69
Lens Color
Clear
Number of Bulbs
12
Installation Location
Bumper, Grille, Hood, Side Mirror
Maximum Operating Temperature
122 Degrees F
Wire Exit
Bottom
Series
ED3777 Series
Mount Type
Bolt
Minimum Operating Temperature
-22 Degrees F
Manufacturer Warranty
5 yr
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Light Type
Perimeter Flashing Warning Light
Operating Voltage
12-24V DC
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Width
3-9/16 in
Overall Height
1 3/16 in
Overall Depth
1 5/16 in
Overall Length
5 1/8 in
Wire Rope Length
5 1/8 in
Length
5 1/8 in
Fits Chest Size
180 Degrees Light Distribution, Puddle Light Combination

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Red, Wattage 14.3 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 1/8 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 1 5/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Ratings & reviews